Shop All Letter Openers
Westcott
Opener, Letter, Serrated
Mfr # 29380
Zoro # G6288637
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Stainless Steel
- Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 29380
- Zoro # G6288637
- UPC # 073577293809
- Country of Origin China
- Category Letter Openers
Dimensions
Length | 8" |
Details
Item | Opener,Letter,Serrated |
Color | Black |
Material | Stainless Steel |
Description
Opener,Letter,Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Brother Tn-450 (TN-450 BROTHER)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 4", With White Block (WR34)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 2.0mm, PK10 (SDZR-0050)
- LEARNING RESOURCES Anatomy Models Set (3338)
- WESTCOTT Letter Openers, Stainless Steel Blade, Wood Handle, Letter Opener (29691)
- WESTCOTT Letter Openers, 9" Titanium Letter Opener (16450)
- WESTCOTT Letter Opener, Stainless Steel, 9" (14821)
- WESTCOTT Opener, Letter, BreastCancer, Pink (15424)
- WESTCOTT Letter Openers, All-Purpose Letter Opener, Soft Grip, Size: 8 (13934)
- MARTIN YALE Opener, Letter, Battery (1624)
- PREMIER OPENER, LETTER, ELECTRIC, AUTO (PRE1632)
- Westcott Mail Supplies