Shop All Scissors
Westcott
Non-Stick Titanium Bonded Scissors, Pointed Tip, 8in L, 3.25in Cut
Mfr # 14910
Zoro # G401860545
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Color Gray/Purple
- Blade Material Titanium
- Handle Material Plastic
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 8" |
Length of Cut | 3.25" |
Length | 8" |
Cutting Length | 3.25" |
Details
Color | Gray/Purple |
Blade Material | Titanium |
Handle Material | Plastic |
Tip Shape | Pointed |
Item | Scissors |
Primary Application | General Purpose |
Application | General Purpose |
Handle Type | Straight |
Handle Color | Gray/Purple |
Material | Titanium |
Left/Right Hand | For Left or Right Hand Use |
Weight | 0.25 lbs |
Description
Westcott Titanium Bonded Non-Stick blades are six times longer lasting than the previous formula. Westcott uses a process that bonds Titanium Bonded to the blades and then coats them with a breakthrough non-stick formula to produce an adhesive-resistant, easy-to-clean, and longer-lasting cutting edge. Glide provides a no tool adjustable glide technology for optimal cutting performance which allows less tension for thin materials and higher tension for thicker material. These scissors will stay sharp, smooth-cutting and residue-free for years making them an exceptional value like all Westcott products.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUBINEC Kubinec 25mm 1.25 in. Phosphate Coated Wire Buckles for Woven Polyester Strap ; 500 Count (25mm)
- C-LINE PRODUCTS Eight-Pocket Portfolio, Polypropylene, 8 1/2 x 11, Smoke (CLI33081)
- ZORO SELECT Filament Tape, Rubber Adhesive, 55m L, PK36 (TC389-24MM X 55M (36PK))
- ZORO SELECT Double Wall Boxes, 20" x 20" x 12", Kraft, 10/Bundle (22XM47)
- WESTCOTT Design Line Stainless Steel Scissors, 8" (13139)
- WESTCOTT Stght KleenEarth Soft Hndl Scissors, 8" (15554)
- WESTCOTT Westcott 8" Straight Titanium Bonded Non-Stick Scissors with Adjustable Glide Feature, 3 Pack (15454)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (14849)
- WESTCOTT Multipurpose, Scissors, Straight, 7 In. L (43217)
- WESTCOTT CarboTitanium Bonded Scissors, 8" Long, 3.25" Cut Length, White/Green Bent Handle (17444)
- KLEIN TOOLS Wire Scissor, Serrated, 3-1/2-Inch (G102S)
- Westcott Scissors