Shop All Scissors
Westcott
Non-Stick Straight Scissors, 8"
Mfr # 14849
Zoro # G4255688
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Blade Material Titanium
- Handle Style Straight
- Handle Material Plastic
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8" |
Length | Cut: 3-1/4" |
Cutting Length | 3.25" |
Details
Blade Material | Titanium |
Handle Style | Straight |
Handle Material | Plastic |
Tip Shape | Pointed |
Item | Non-Stick Scissors |
Features | Blades stay sharper longer and resist adhesives |
Handle Color | Gray/Yellow |
Primary Application | Home/Office |
Left/Right Hand | For Left or Right Hand Use |
Application | General Purpose |
Handle Type | Straight |
Description
Non-Stick Straight Scissors,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Shop Tickte Hldr, 2Pockt, Strap, Clear, PK15 (38912)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 10", Clear (R510)
- DYKEM Brite-Mark Valve Action Marker Green (84007)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 2" x 3", Clear, 1000/Case (PB3855)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (13731)
- WESTCOTT Stght KleenEarth Soft Hndl Scissors, 8" (15554)
- WESTCOTT Multipurpose, Scissors, Straight, 7 In. L (14648)
- WESTCOTT Scissors, Right or Left Hand, 5 In. L (13130)
- WESTCOTT Value Scissors Classpack, 5" Pointed, PK12 (4253)
- WESTCOTT Titanium Bonded Scissors, 8" Strght, PK2 (13901)
- DYNAMIC Tools 8" Multi-Purpose Heavy-Duty Shears (D046101)
- Westcott Scissors