Shop All Scissors
Westcott
Non-Stick Scissors, 8" Straight, PK3
Mfr # 15454
Zoro # G4255679
product price: $41.25
/pk 3, $13.75/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Blade Material Titanium
- Handle Style Straight
- Handle Material Plastic
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8" |
Length | Cut: 3-1/4" |
Cutting Length | 3.25" |
Details
Blade Material | Titanium |
Handle Style | Straight |
Handle Material | Plastic |
Tip Shape | Pointed |
Item | Non-Stick Scissors |
Features | Three-Pack |
Handle Color | Gray/Yellow |
Primary Application | Home/Office |
Application | General Purpose |
Handle Type | Straight |
Left/Right Hand | For Left or Right Hand Use |
Description
Non-Stick Scissors,8 In. Straight,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 9" x 12" Anti-Static Poly Bags, 6 mil, Pink, PK 1000 (PBAS8350)
- THERMOSAFE Ice Pack Square Mat, 16-1/2 In. L, PK28 (405SQ)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Water (3DNF0817505)
- SANFORD Sanford® Uni Paint Marker, Oil-Based, Medium, Assorted Ink, 12/Set (63631)
- WESTCOTT Multipurpose, Scissors, Straight, 7 In. L (44218)
- WESTCOTT CarboTitanium Bonded Scissors, 8" Long, 3.25" Cut Length, White/Green Bent Handle (17444)
- WESTCOTT Multipurpose, Scissors, Bent (43218)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (13529)
- WESTCOTT Scissors, 8" Straight Scissors, Color: Red (40618)
- WESTCOTT Stainless Steel Scissors, 8in L, 3.5in Cut, Black Straight Handle, PK3 (16907)
- DIAMOND VISIONS Stainless Steel Scissors 36 pc (04-1107)
- Westcott Scissors