Shop All Scissors
Westcott
Multipurpose, Scissors, Straight, 8 In. L
Mfr # 41418
Zoro # G5055696
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless Steel
- Handle Style Straight
- Handle Material Plastic
- Tip Shape Pointed
- Cutting Edge Knife
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 8 in |
Length of Cut | 3 1/2 in |
Details
Blade Material | Stainless Steel |
Handle Style | Straight |
Handle Material | Plastic |
Tip Shape | Pointed |
Cutting Edge | Knife |
Item | Scissors |
Application | Multipurpose |
Left/Right Hand | Right Hand |
Primary Application | Multipurpose |
Handle Design | Ring and Enlarged Bow |
Handle Color | Black |
Adjustable | No |
Features | 30% Post Consumer Content, Made From 70% Recycled Plastic, Made From Recycled Materials, Manufacturers Limited Ten Year Warranty |
Cutting Edge Type | Straight |
Material Application | Foam, Paper |
Cutting Action | Straight |
Hand Orientation | Right-Hand |
Description
Scissors, Adjustable No, Application Multipurpose, Blade Material Stainless Steel, Cutting Action Straight, Cutting Edge Type Straight, Features 30 Percent Post Consumer Content, Made From 70 Percent Recycled Plastic, Made From Recycled Materials, Manufacturers Limited Ten Year Warranty, Hand Orientation Right-Hand, Handle Color Black, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Blade Spring, w/Comb (ZCM1000P257-K)
- QUARTET 14x24" ARC Frame Cork Cubicle Board (ARCB2414)
- PARTNERS BRAND Loose Fill, Anti-Static, 7 Cubic Feet, Pink, 1 Each (7NUTSAS)
- SANFORD EXPO, LOW-ODOR DRY-ERASE MARKER, EXTRA-FINE NEEDLE TIP, BLACK, 12PK (1871131)
- WESTCOTT Multipurpose, Scissors, Straight, 7 In. L (44218)
- WESTCOTT Scissors, 7" Pointed Scissors, Weight: 0.1 (40617)
- WESTCOTT KleenEarth Recycled Scssors, 8", Black, PK2 (15179)
- WESTCOTT Non-Stick Scissors, 8" Straight, PK3 (15454)
- WESTCOTT Breast Cancer Awareness Scissors, 8in (15387)
- WESTCOTT Kids Scissors, Antimicrobial, Pntd, 5", PK12 (14872)
- KLEIN TOOLS Wire Scissor, Serrated, 3-1/2-Inch (G102S)
- Westcott Scissors