Shop All Scissors
Westcott
Multipurpose, Scissors, Straight, 8 In. L
Mfr # 14643
Zoro # G5055495
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Blade Material Stainless steel
- Handle Style Straight
- Handle Material Polycarbonate
- Tip Shape Blunt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8" |
Length of Cut | 3 1/2 in |
Blade Length | 8 in |
Details
Blade Material | Stainless steel |
Handle Style | Straight |
Handle Material | Polycarbonate |
Tip Shape | Blunt |
Cutting Edge | Knife |
Item | Scissors |
Application | Multipurpose |
Handle Color | Blue |
Left/Right Hand | Right Hand |
Handle Design | Cushion Grip Ring and Enlarged Bow |
Primary Application | Home, Office |
Adjustable | No |
Features | Antimicrobial Protection, Ultra-Durable Handles |
Cutting Action | Right/Left |
Cutting Edge Type | Straight |
Material Application | Cutting Through Layers of Paper, Foam and Poster Board |
Includes Cushioned Grip | Yes |
Hand Orientation | Right-Hand |
Description
Scissors, Adjustable No, Application Multipurpose, Blade Length 8 in, Blade Material Stainless Steel, Cutting Action Straight, Cutting Edge Type Straight, Features Handles are Infused with Anti-Microbial Protection to Inhibit the Growth of Bacterial Odors, Hand Orientation Right-Hand, Handle Color Blue, Handle Design Cushion Grip Ring and Enlarged Bow, Handle Material ABS, TPR, Handle Style Soft Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Mesh Three-Pack Wall Files, Hanger (UNVSF-044A0-03)
- MARSH Ink, Blk Cartridge, Pk8 (33564)
- XEROX 106R03500 Toner, 2500 Page-Yield, Black (106R03500)
- UNIVERSAL Six-Section Pressboard Classification Folders, 2 Dividers, Letter Size, Blue, PK10, 10PK (5508)
- WESTCOTT Multipurpose, Scissors, 8 In. L, PK3 (13404)
- WESTCOTT Scissors, 7" Ultra Soft Handle Student Scissors with Anti-Microbial, Weight: 0.15 (14609)
- WESTCOTT Scissors, 7" Ultra Shears (10259)
- WESTCOTT Westcott 8" Straight Titanium Bonded Non-Stick Scissors with Adjustable Glide Feature, 3 Pack (15454)
- WESTCOTT KleenEarth Scissors, Pointed, 8", PK3 (15585)
- WESTCOTT KleenEarth Recycled Scssors, 8", Black, PK2 (15179)
- ACME UNITED Scissors, Titanium, Bent, 8" (16446)
- Westcott Scissors