Shop All Scissors
Westcott
Multipurpose, Scissors, Straight, 7 In. L
Mfr # 43217
Zoro # G5055601
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7"
- Blade Material Stainless steel
- Handle Style Straight
- Handle Material Polypropylene
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 7" |
Length of Cut | 2 3/4 in |
Details
Blade Material | Stainless steel |
Handle Style | Straight |
Handle Material | Polypropylene |
Tip Shape | Pointed |
Cutting Edge | Knife |
Item | Preferred Line Scissors |
Application | Multipurpose |
Adjustable | No |
Primary Application | All Purpose |
Handle Color | Blue |
Handle Design | Ring and Enlarged Bow |
Left/Right Hand | Right Hand |
Features | Lightweight and Durable, Limited Ten-Year Manufacturers Warranty |
Cutting Action | Straight |
Cutting Edge Type | Straight |
Hand Orientation | Ambidextrous |
Material Application | Paper |
Description
Scissors, Adjustable No, Application Multipurpose, Blade Material Stainless Steel, Cutting Action Straight, Cutting Edge Type Straight, Features Lightweight and Durable, Limited Ten-Year Manufacturers Warranty, Hand Orientation Ambidextrous, Handle Color Blue, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Pen, Ballpnt, 4-Color, Med, Ast (MM11)
- GLOBAL INDUSTRIAL Cork Board - Aluminum Frame - 60 x 36 (695492)
- ADVANTUS Horizontal Resealable Badge Holder, PK50 (75523)
- TOPS Teleph1 Message Book, Fax/Mobile Section (4009)
- WESTCOTT Multipurpose, Scissors, PK2 (14880)
- WESTCOTT Stainless Steel Scissors, 8in L, 3.5in Cut, Black Straight Handle, PK3 (16907)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (10703)
- WESTCOTT For Kids Scissors, Pointed Tip, 5in L, 1.75in Cut, Astd, Straight (13131)
- WESTCOTT Multipurpose, Scissors, 8 In. L, PK3 (13404)
- WESTCOTT Scissors, 8" Titanium Bonded Left-handed Scissors (15917)
- CYNAMED Disposable Lab Scalpels, Size 25, 10/BX (CYZR-0036)
- Westcott Scissors