Shop All Scissors
Westcott
Multipurpose, Scissors, Straight, 7 In. L
Mfr # 14648
Zoro # G5055547
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Blade Material Stainless Steel
- Handle Style Soft Handle
- Handle Material ABS, TPR
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 7 in |
Length of Cut | 2 3/4 in |
Blade Length | 7 in |
Details
Blade Material | Stainless Steel |
Handle Style | Soft Handle |
Handle Material | ABS, TPR |
Tip Shape | Pointed |
Cutting Edge | Knife |
Item | Scissors |
Primary Application | Multipurpose |
Adjustable | No |
Features | Soft Handles are Infused with Anti-Microbial Protection to Inhibit the Growth of Bacterial Odors |
Handle Color | Blue |
Application | Multipurpose |
Left/Right Hand | Right Hand |
Handle Design | Cushion Grip Ring and Ring |
Cutting Action | Straight |
Material Application | Cutting Through Layers of Paper, Foam and Poster Board |
Cutting Edge Type | Straight |
Hand Orientation | Right-Hand |
Includes Cushioned Grip | Yes |
Description
Scissors, Adjustable No, Application Multipurpose, Blade Length 7 in, Blade Material Stainless Steel, Cutting Action Straight, Cutting Edge Type Straight, Features Soft Handles are Infused with Anti-Microbial Protection to Inhibit the Growth of Bacterial Odors, Hand Orientation Right-Hand, Handle Color Blue, Handle Design Cushion Grip Ring and Ring, Handle Material ABS, TPR, Handle Style Soft Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Clear (15G116)
- ZORO SELECT Bulletin/Whiteboard Combination 24"H x 36"W (1NUH2)
- OHAUS Digital Compact Bench Scale 2200g Capacity (SPX2202)
- TOUGHBUILT Organizer + Grid Notebook L (TB-56-L-C)
- WESTCOTT Multipurpose, Scissors, Bent (43218)
- WESTCOTT Scissors, 7" KleenEarth Basic Scissors, Black (15582)
- WESTCOTT Kids Scssors, Antimicrobial, Blunt, 5", PK12 (14871)
- WESTCOTT Scissors, 8" Straight Scissors, Color: Red (40618)
- WESTCOTT Scissors, 7" Ultra Soft Handle Student Scissors with Anti-Microbial, Weight: 0.15 (14609)
- WESTCOTT Scissors, 8" Titanium Bonded Left-handed Scissors (15917)
- WESTCOTT Multipurpose, Scissors, Straight, 9 In. L (13138)
- Westcott Scissors