Shop All Scissors
Westcott
Multipurpose, Scissors, Straight, 5 In. L
Mfr # 13525
Zoro # G5055723
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5"
- Blade Material Titanium Bonded Stainless Steel
- Handle Style Straight, Soft Grip
- Handle Material ABS/TPR
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 5" |
Length of Cut | 2 in |
Details
Blade Material | Titanium Bonded Stainless Steel |
Handle Style | Straight, Soft Grip |
Handle Material | ABS/TPR |
Tip Shape | Pointed |
Cutting Edge | Standard |
Item | Pointed Scissors |
Application | Multipurpose |
Left/Right Hand | Right Hand |
Primary Application | Home, Office |
Adjustable | Yes |
Handle Design | Contoured Soft Grip |
Handle Color | Gray/Yellow |
Features | Corrosion Resistant From Acids, Chlorides And Salt Water, Resists The Stickiness Of Tape And Glue, Contoured Ergonomic Handle With Soft Grips, 3 Time Harder Than Untreated Stainless Steel |
Hand Orientation | Right-Hand |
Cutting Edge Type | Straight |
Material Application | Paper, Photos, Ribbon |
Includes Cushioned Grip | Yes |
Description
Scissors, Adjustable Yes, Application Multipurpose, Blade Material Titanium Bonded Stainless Steel, Cutting Edge Type Straight, Features Corrosion resistant, Hand Orientation Right-Hand, Handle Color Gray; Yellow, Handle Design Contoured Soft Grip, Handle Material ABS, TPR, Handle Style Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL TONER Toner For Canon 051H 4K VL (51)
- NATICO ORIGINALS Natico Originals 30-418 Note Pad With Cover Silver (30-418)
- UNIVERSAL ONE Storage Box, Letter/Legal, 12x15x10, PK12 (UNV95225)
- THE PACKAGING WHOLESALERS Manila Shipping Tags, 10 Pt., #5, 4-3/4"L x 2-3/8"W, 1000/Pack (G30051)
- WESTCOTT Scissors, 8", Straight, Black (13135)
- WESTCOTT Scissors, Right or Left Hand, 8"L (13135)
- WESTCOTT Scissors, 8" Straight Scissors, Color: Red (40618)
- WESTCOTT Kleencut Shears, Left/Right Hand, 8", Blk (19018)
- WESTCOTT Scissors, 8" Straight Forged Shears (10257)
- WESTCOTT Stght KleenEarth Soft Hndl Scissors, 7" (15553)
- CORE HOME Core Home 220756 Kitchen Herb Scissors; Lime Green (220756)
- Westcott Scissors