Shop All Scissors
Westcott
Multipurpose, Scissors, PK2
Mfr # 13824
Zoro # G5085491
product price: $18.89
/pk 2, $9.45/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5 in, 7 in
- Blade Material Titanium Bonded
- Handle Style Contoured Soft Grip Handles for Maximum Comfort
- Handle Material ABS, TPR
- Tip Shape Sharp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5 in, 7 in |
Length of Cut | 2 in |
Details
Blade Material | Titanium Bonded |
Handle Style | Contoured Soft Grip Handles for Maximum Comfort |
Handle Material | ABS, TPR |
Tip Shape | Sharp |
Cutting Edge | Standard |
Item | Scissors |
Adjustable | Yes |
Left/Right Hand | Right Hand |
Application | Multipurpose |
Handle Color | Gray; Yellow |
Primary Application | Multipurpose |
Handle Design | Cushion Grip Rings |
Features | Corrosion Resistant for Longer Blade Life |
Hand Orientation | Ambidextrous |
Cutting Edge Type | Straight |
Material Application | Cutting of Plastic Packages, Thick Fabric and Boxes |
Cutting Action | Straight |
Description
Scissors, Adjustable Yes, Application Multipurpose, Blade Material Titanium Bonded, Cutting Action Straight, Cutting Edge Type Straight, Features Corrosion Resistant for Longer Blade Life, Hand Orientation Ambidextrous, Handle Color Gray; Yellow, Handle Design Cushion Grip Rings, Handle Material ABS, TPR, Handle Style Contoured Soft Grip Handles for Maximum Comfort, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Sticky Notes, 3x3 In., Capetown, PK14 (654-14AN)
- DOWLING MAGNETS Foam Fun™ Pattern Block Magnets, PK200 (732100)
- BETTER OFFICE PRODUCTS All Occasion Greeting Cards & Envs, 4in. x 6in. 6 Nature Americana Designs, Blank Inside, 50PK (64569)
- AVERY Large Tent Cards, Uncoated, Emboss, PK50 (5915)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (41218)
- WESTCOTT Scissors, Right or Left Hand, 8"L (13135)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (10703)
- WESTCOTT Stght KleenEarth Soft Hndl Scissors, 7" (15553)
- WESTCOTT Breast Cancer Awareness Scissors, 8in (15387)
- WESTCOTT KleenEarth Recycled SS Scissors, 8" (41418)
- KLEIN TOOLS Serrated Electrician Scissors with Stripping (100CS)
- Westcott Scissors