Shop All Scissors
Westcott
Multipurpose, Scissors, 8 In. L, PK3
Mfr # 13404
Zoro # G5055443
original price:
$8.45
14% off
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Color Assorted
- Blade Material Stainless Steel
- Handle Style Straight
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 8 in |
Length of Cut | 3 1/4 in |
Length | 8" |
Blade Length | 8 in |
Details
Color | Assorted |
Blade Material | Stainless Steel |
Handle Style | Straight |
Handle Material | Plastic |
Tip Shape | Pointed |
Cutting Edge | Knife |
Item | Scissors |
Adjustable | No |
Handle Design | Ring and Enlarged Bow |
Primary Application | Multipurpose |
Application | Multipurpose |
Handle Color | Assorted |
Left/Right Hand | Ambidextrous |
Features | Durable, Lightweight |
Hand Orientation | Ambidextrous |
Cutting Action | Straight |
Cutting Edge Type | Straight |
Material Application | Paper, Photos, Ribbon |
Description
Scissors, Adjustable No, Application Multipurpose, Blade Length 8 in, Blade Material Stainless Steel, Cutting Action Straight, Cutting Edge Type Straight, Features Durable, Lightweight, Hand Orientation Ambidextrous, Handle Color Assorted, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Straight, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Self-Seal Bubble Mailers, #2, 8 1/2" x 12", Kraft, 100/Case (B855SS)
- CANON Ink Cartridge, Pgi-250Xl, Black, PK2 (6432B004)
- INNOVERA Reman Black Drum Unit, Replacement for Brother DR890, 30,000 PY (IVRDR890)
- PENTEL Mechanical Pencil, 0.5mm, Trans. Smoke (PENPD345TA)
- WESTCOTT Multipurpose, Scissors, Straight, 7 In. L (14648)
- WESTCOTT Value Line Stainless Steel Shears, 8", PK3 (13402)
- WESTCOTT Scissors, 8" Straight Forged Shears (10257)
- WESTCOTT KleenEarth Recycled SS Scissors, 8" (41418)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (14820)
- WESTCOTT Multipurpose, Scissors, Bent (43218)
- RIDGID Scissor Cutter Pc-1250 (23488)
- Westcott Scissors