Shop All Scissors
Westcott
Multipurpose, Scissors, 8 In. L, PK2
Mfr # 13901
Zoro # G5055434
product price: $26.95
/pk 2, $13.48/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Blade Material Titanium Bonded Stainless Steel
- Handle Style Soft Grip
- Handle Material ABS/TPR
- Tip Shape Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8" |
Length of Cut | 3 1/2 in |
Bottom Finger Hole Length | 2 1/2 in |
Blade Length | 8 in |
Top Finger Hole Length | 1 1/4 in |
Description
Scissors, Adjustable Yes, Application Multipurpose, Blade Length 8 in, Blade Material Titanium Bonded, Bottom Finger Hole Length 2 1/2 in, Cutting Action Straight, Cutting Capacity Not Intended for Steel Cutting, Cutting Edge Type Straight, Features Resists Adhesives and Corrosion, Hand Orientation Ambidextrous, Handle Color Gray, Handle Design Cushioned Grip, Handle Material Plastic, Handle Style Straight, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS 8-1/2 x 11-3/4" Ruled Perforated Pad, Pk12 (TOP7533)
- UNIVERSAL Cork Board, Oak Style, 48x36 (UNV43604)
- HSM OF AMERICA 12 oz. Shredder Oil, 32 ISO Viscosity 6PK (316P)
- SAX EXCLUSIVE Premium Pre-Cut Mat, 22 x 28 Inches, Black, Pack of 10 PK (20915.22004)
- WESTCOTT Scissors, 8" Shears, Ultra Forged (10260)
- WESTCOTT Scissors, 9 In. L, Multipurpose (43319)
- WESTCOTT Scissors, 8", Straight Handle (ACM16446)
- WESTCOTT Scissors, 9" Titanium Bonded ExtremEdge Bent Scissor (14669)
- WESTCOTT Multipurpose, Scissors, Bent (43218)
- WESTCOTT Scissors, 8", Black (10572)
- ACME UNITED Scissors, Titanium, Strght, 7" (13526)
- Westcott Scissors