Shop All Protractors
Westcott
Math Sets, Protractor - 180° 6"
Mfr # 11200
Zoro # G2114474
product price: $0.85
/ea
Sold in multiples of 12 for $10.20
$10.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6
- Length 8.13
- Width 4.38
- Weight 0.08
- Height 0.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 11200
- Zoro # G2114474
- UPC # 73577112001
- Country of Origin India
- Category Protractors
Dimensions
Size | 6 |
Length | 8.13 |
Width | 4.38 |
Height | 0.06 |
Details
Item | Math Sets,Protractor,180 deg. 6" |
Weight | 0.08 |
Demographic | Student - Age 12+ |
Color | Clear |
Description
Math Sets,Protractor,180 deg. 6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"-9 HSS Left Hand 4 Flute Plug Tap (DWT60886)
- GUARDAIR Ultra Gun Rebuild Kit, w/Short Trigger (400K02)
- WESTWARD Insert Bit, 1/4", Torx, T25, PK5 (38RV89)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #57 (C22648)
- WESTCOTT Protractors, 6" Engineers' Protractor Ruler (W-8)
- WESTCOTT Protractors, 3 1/2" 360 Protractor (255)
- WESTCOTT Protractors, 6" 180 Protractor, Weight: 0.02 (376)
- WESTCOTT Math Sets, 8"/20 cm Ruler Combo Set (KT-2)
- WESTCOTT Protractor, Plastic, 180 Degree, 6" Ruler Edge/180 Degree, Clear (11200)
- WESTCOTT Protractors, 4" 360 Circular Protractor (259)
- IGAGING 8" Digital T-Bevel & Angle Protractor - 35-T0812 (35-T0812)
- Westcott Protractors & Machinist Squares