Shop All Protractors
Westcott
Math Sets, Compass/ Protractor Set
Mfr # 2147
Zoro # G2116355
product price: $5.15
/ea
Sold in multiples of 6 for $30.90
$30.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.63
- Weight 0.16
- Color Clear
- Demographic Student - Age 12+
- Width 4.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 2147
- Zoro # G2116355
- UPC # 88359021471
- Country of Origin China
- Category Protractors
Dimensions
Length | 8.63 |
Width | 4.13 |
Height | 0.38 |
Details
Item | Math Sets,Compass/Protractor Set |
Weight | 0.16 |
Color | Clear |
Demographic | Student - Age 12+ |
Description
Math Sets,Compass/Protractor Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Plug, 3 Flutes (C54132)
- IRWIN DRILL BIT 1/8"" LEFT HAND (1789222)
- OTC Flare Nut Locking Plier, 11/16" to 7/8" (6720-4)
- MILWAUKEE TOOL 3/16 in. - 7/8 in. #4 Cobalt Step Drill Bit (48-89-9284)
- WESTCOTT Protractors, 6" Protractor Ruler (W-44)
- WESTCOTT Protractor, Inch and Metric Scales, PVC (GO-180)
- WESTCOTT Protractor, Plastic, 180 Degree, 6" Ruler Edge/180 Degree, Clear (11200)
- WESTCOTT Protractors, 6" Engineers' Protractor Ruler (W-8)
- WESTCOTT Protractors, 4" 360 Circular Protractor (259)
- WESTCOTT Protractors, Protractor - 180° 4" (12925)
- FOWLER mini-Mag Protractor (544224501)
- Westcott Protractors