Shop All Protractors
Westcott
Math Sets, 8"/20 cm Ruler Combo Set
Mfr # KT-2
Zoro # G2115558
original price:
$12.39
33% off
Sold in multiples of 3 for $24.87
$24.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 8
- Length 13.38
- Height 0.13
- Color Gray
- Weight 0.14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westcott
- MFR # KT-2
- Zoro # G2115558
- UPC # 88359010611
- Country of Origin China
- Category Protractors
Dimensions
Size | 8 |
Length | 13.38 |
Height | 0.13 |
Width | 5.75 |
Details
Item | Math Sets,8"/20 cm Ruler Combo Set |
Color | Gray |
Weight | 0.14 |
Demographic | Adult |
Description
Math Sets,8 In./20 cm Ruler Combo Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER 12"-17" Push Pull Click Screwdriver/Drill Kit 1/4" bits (81964)
- BLACK & DECKER Black+Decker BDEJS300C/JS515 Jig Saw, 11/16 in L Stroke (BDEJS300C/JS515)
- RICHELIEU HARDWARE 12-inch (305 mm) Carbide Tooth Circular Miter Saw Blade (416451)
- GENERAL TOOLS File Thread Repair Tpi 9 (177-2)
- WESTCOTT Protractors, Course Protractor Plotter Ruler, 15" (P-72)
- WESTCOTT Protractors, 6"/ 15 cm Protractor Ruler (SW-51)
- WESTCOTT Protractors, Protractor - 180° 4" (12925)
- WESTCOTT Protractors, 3 1/2" 360 Protractor (255)
- WESTCOTT Protractors, 6" Engineers' Protractor Ruler (W-8)
- WESTCOTT Protractor, Inch and Metric Scales, PVC (GO-180)
- STM Rectangular Head Protractor With 6 Graduated Rule (606154)
- Westcott Protractors & Machinist Squares