Shop All Protractors
Westcott
Math Sets, 6" /15 cm Ruler Combo Set
Mfr # KT-1
Zoro # G2115655
product price: $4.75
/ea
Sold in multiples of 3 for $14.25
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.75
- Size 6
- Height 0.13
- Demographic Adult
- Weight 0.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # KT-1
- Zoro # G2115655
- UPC # 88359010598
- Country of Origin China
- Category Protractors
Dimensions
Length | 11.75 |
Size | 6 |
Height | 0.13 |
Width | 4.88 |
Details
Item | Math Sets,6" /15 cm Ruler Combo Set |
Demographic | Adult |
Weight | 0.09 |
Color | Gray |
Description
Math Sets,6 In. /15 cm Ruler Combo Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Wire Nuts, PK5 (44635)
- MONTEZUMA Power Tool Organizer, 2-Bay (MPSO-2B)
- WESTWARD 8 Piece Metric T-Shape Hex Key Set, 40WZ29 (40WZ29)
- HHIP #40 NMTB X 3/8" End Mill Holder (3900-1702)
- WESTCOTT Protractors, 6"/ 15 cm Protractor Ruler (SW-51)
- WESTCOTT Protractors, 6" 180 Protractor, Weight: 0.02 (376)
- WESTCOTT Protractors, 3 1/2" 360 Protractor (255)
- WESTCOTT Protractors, 6" Protractor Ruler (W-44)
- WESTCOTT Protractors, Course Protractor Plotter Ruler, 15" (P-72)
- WESTCOTT Protractor, Plastic, 180 Degree, 6" Ruler Edge/180 Degree, Clear (11200)
- BETA Bevel Protractor (016780030)
- Westcott Precision Measuring Tools