Shop All Protractors
Westcott
Math Sets, 2 pc. Compass & Protractor Set
Mfr # 14558
Zoro # G2114359
product price: $3.89
/ea
Sold in multiples of 12 for $46.68
$46.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Shatter Resistant
- Length 8.54
- Height 0.79
- Weight 0.1
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 14558
- Zoro # G2114359
- UPC # 73577145580
- Country of Origin China
- Category Protractors
Dimensions
Length | 8.54 |
Height | 0.79 |
Width | 5.12 |
Details
Item | Math Set,2 pcs. Compass and Protractor |
Features | Shatter Resistant |
Weight | 0.1 |
Color | Assorted |
Demographic | Student - Age 12+ |
Description
Math Set,2 pcs. Compass and Protractor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Valve Wheel Wrench, Single-End, 48 In (5PWF0)
- WESTWARD 1/2 in Drive, 32mm Hex Metric Socket, 6 Points (53YU43)
- GEARWRENCH 26PC SAEMETRIC BALL END HEX KEY SET (KDT83505)
- KIPP Barrel Slide Bolts Zinc (K0349.38038028)
- WESTCOTT Math Sets, 8"/20 cm Ruler Combo Set (KT-2)
- WESTCOTT Protractors, 6" Protractor Ruler (W-44)
- WESTCOTT Protractors, 6" 180 Protractor, Weight: 0.02 (376)
- WESTCOTT Protractor, Inch and Metric Scales, PVC (GO-180)
- WESTCOTT Protractors, 6" Engineers' Protractor Ruler (W-8)
- WESTCOTT Protractors, 6"/ 15 cm Protractor Ruler (SW-51)
- FOWLER 12" Digi-Pro Electronic Protractor (544407750)
- Westcott Protractors