Shop All Protractors
Westcott
Math Sets, 12"/30 cm Ruler Combo Set
Mfr # KT-3
Zoro # G2115619
product price: $5.89
/ea
Sold in multiples of 6 for $35.34
$35.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16
- Demographic Adult,Student - Age 12+
- Weight 0.22
- Height 0.13
- Width 7.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # KT-3
- Zoro # G2115619
- UPC # 88359010635
- Country of Origin China
- Category Protractors
Dimensions
Length | 16 |
Height | 0.13 |
Width | 7.13 |
Details
Item | Math Sets,12"/30 cm Ruler Combo Set |
Demographic | Adult,Student - Age 12+ |
Weight | 0.22 |
Color | Gray |
Description
Math Sets,12 In./30 cm Ruler Combo Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Stylus, Small Hole Stylus (12AAC732)
- TOOLPRO Flexible Black Rubber Corner Knife (TP08020)
- MASTER APPLIANCE Replacement Part Kit, Use w/4Z714, 4Z715 (35257)
- MAKITA 18V LXT 5.0Ah Battery, 2PK (BL1850B-2)
- WESTCOTT Protractors, 3 1/2" 360 Protractor (255)
- WESTCOTT Protractors, 6" 180 Protractor, Weight: 0.02 (376)
- WESTCOTT Protractors, 6" Engineers' Protractor Ruler (W-8)
- WESTCOTT Protractors, Protractor - 180° 4" (12925)
- WESTCOTT Protractors, 6"/ 15 cm Protractor Ruler (SW-51)
- WESTCOTT Protractor, Inch and Metric Scales, PVC (GO-180)
- GENERAL TOOLS Digital Sliding T-Bevel (828)
- Westcott Precision Measuring Tools