Shop All Letters and Numbers
Westcott
Lettering, 3/8" /10mm Lettering Guide
Mfr # KT-10
Zoro # G2116793
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color 8.5
- Overall Width 0.051
- Width 0.13
- Weight 0.051
- Length 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # KT-10
- Zoro # G2116793
- UPC # 88359010659
- Country of Origin China
- Category Letters and Numbers
Dimensions
Overall Width | 0.051 |
Width | 0.13 |
Length | 8.5 |
Height | 0.13 |
Details
Item | Lettering,3/8" /10mm Lettering Guide |
Color | 8.5 |
Weight | 0.051 |
Demographic | Adult |
Description
Lettering,3/8 In. /10mm Lettering Guide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 3XL Class 2 High Visibility Vest, Lime (3ZDP5)
- RADIANS Gloves TEKTYE Reinforced Thumb A4 Work Glv-S PR (RWG705S)
- PUREFLO Standard Faceseal (PF3000-03-054)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, L (RWG27TL)
- WESTCOTT Permanent Vinyl Lettering, Helvetica 3" (15853)
- WESTCOTT Westcott Plastic Die-Cut Capital Letter Stencil; 3 In.; Clear Blue (1298273)
- WESTCOTT Permanent Vinyl Lettering, Franklin Gothic 4" (15864)
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 4 1 pc, 3PK (844814)
- ZORO SELECT Letter and Number Set, 3/32 In. H, Steel (1F110)
- BRADY Ultra Reflective Numbers, 1, 6 In. H, PK10 (3020-1)
- SIGNMISSION Sign with Number 20 Heavy-Gauge Aluminum Rust Proof Parking Sign (A-1824-22902)
- Westcott Letters and Numbers