Shop All Letters and Numbers
Westcott
Lettering, 12"/30mm Combo Lettering Guide Ruler
Mfr # KT-35
Zoro # G2116775
product price: $4.39
/ea
Sold in multiples of 3 for $13.17
$13.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.12
- Color 15
- Size 12
- Height 0.25
- Weight 0.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # KT-35
- Zoro # G2116775
- UPC # 88359011892
- Country of Origin China
- Category Letters and Numbers
Dimensions
Overall Width | 0.12 |
Size | 12 |
Height | 0.25 |
Length | 15 |
Width | 0.25 |
Overall Length | 12 |
Details
Item | Lettering,12"/30mm Combo Lettering Guid |
Color | 15 |
Weight | 0.12 |
Demographic | Adult |
Description
Lettering,12 In./30mm Combo Lettering Guid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Allegro 0351 Eyewear Cleaning Station, Disposable, 1 Station (351)
- IDEAL SHIELD U-Channel Cover, Red/White, 7 ft H (84IN UCHANNEL CVR RE)
- STABILICERS StripGrips, L, Yellow, PR (SGRIP-800-03)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 6, PR (11-618)
- WESTCOTT Permanent Vinyl Lettering, Helvetica 3" (15853)
- WESTCOTT Lettering, 3/8" /10mm Lettering Guide (KT-10)
- WESTCOTT Permanent Vinyl Lettering, Franklin Gothic 4" (15864)
- WESTCOTT Permanent Vinyl Lettering, Helvetica 3" (15863)
- WESTCOTT Westcott Plastic Die-Cut Capital Letter Stencil; 3 In.; Clear Blue (1298273)
- JJ KELLER Number Label, 4, Black, PK20 (1596)
- STRANCO Die Cut Number Label, 7 (DBV-SINGLE-6-7)
- Westcott Letters and Numbers