Shop All Letters and Numbers
Westcott
Lettering, 1 1/8" /30mm Lettering Guide
Mfr # KT-30
Zoro # G2116809
product price: $3.45
/ea
Sold in multiples of 6 for $20.70
$20.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.19
- Color 12.875
- Length 12.875
- Width 0.125
- Weight 0.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # KT-30
- Zoro # G2116809
- UPC # 88359010697
- Country of Origin China
- Category Letters and Numbers
Dimensions
Overall Width | 0.19 |
Length | 12.875 |
Width | 0.125 |
Height | 0.125 |
Details
Item | Lettering,1 1/8" /30mm Lettering Guide |
Color | 12.875 |
Weight | 0.19 |
Demographic | Adult |
Description
Lettering,1 1/8 In. /30mm Lettering Guide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Use Sign, D510RB (D510RB)
- BRADY Number Label, 4, 1-1/2 in. W x 3-1/2 in. H (1550-4)
- GLOBAL INDUSTRIAL PVC Dot Knit Gloves, Double-Sided, Black, Small, 1-Dozen (708351S)
- SUPER ANCHOR SAFETY Large - Gray Frame/Red Webbing Deluxe Full Body Harness (6101-GRL)
- WESTCOTT Permanent Vinyl Lettering, Helvetica 3" (15853)
- WESTCOTT Westcott Plastic Die-Cut Capital Letter Stencil; 3 In.; Clear Blue (1298273)
- WESTCOTT Permanent Vinyl Lettering, Franklin Gothic 4" (15864)
- WESTCOTT Lettering, 3/8" /10mm Lettering Guide (KT-10)
- HY-KO 5In Reflective Number 1, 10PK (B00577)
- C.H. HANSON 3/16 in. Rhino Number Set (21850)
- STRANCO Die-Cut Reflective Letter Label, N (DWR-SINGLE-8-N)
- Westcott Letters and Numbers