Shop All Letter Openers
Westcott
Letter Openers, All-Purpose Letter Opener, Soft Grip, Width: 0.5
Mfr # 13922
Zoro # G2113957
product price: $5.39
/ea
Sold in multiples of 12 for $64.68
$64.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Width 0.5
- Material Stainless Steel
- Length 10.5
- Height 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 13922
- Zoro # G2113957
- UPC # 73577139220
- Country of Origin China
- Category Letter Openers
Dimensions
Width | 0.5 |
Length | 10.5 |
Height | 2.75 |
Details
Item | Letter Openers,All-Purpose Letter Opene |
Color | Blue |
Material | Stainless Steel |
Weight | 0.012 |
Demographic | Adult |
Description
Letter Openers,All-Purpose Letter Opene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT DOT Label, 6-1/2 In. H, 6-1/2 In. W, PK100 (8UV48)
- ZORO SELECT Flat Corrugated Boxes, 13" x 9" x 4", Kraft, 25/Bundle (55VG90)
- ZORO SELECT 12" x 9" Open Poly Bags, 4 mil, Clear (4DKY2)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., Black/Clear (TZe131)
- WESTCOTT Letter Openers, 9" Titanium Letter Opener (16450)
- WESTCOTT Letter Openers, All-Purpose Letter Opener, Soft Grip, Size: 8 (13934)
- WESTCOTT Letter Openers, Stainless Steel Blade, Wood Handle, Letter Opener (29691)
- WESTCOTT Opener, Letter, BreastCancer, Pink (15424)
- WESTCOTT Opener, Letter, Serrated (29380)
- WESTCOTT Letter Opener, Stainless Steel, 9" (14821)
- DACASSO Dacasso A8027 Wood & Leather Letter Opener (A8027)
- Westcott Letter Openers