Shop All Letter Openers
Westcott
Letter Openers, 9" Titanium Letter Opener
Mfr # 16450
Zoro # G2113896
product price: $8.29
/ea
Sold in multiples of 6 for $49.74
$49.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Titanium
- Color Gray/Yellow
- Features Comfortable Handle, Compact, Non-sticky
- Width 2.01
- Length 10.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 16450
- Zoro # G2113896
- UPC # 73577164505
- Country of Origin China
- Category Letter Openers
Dimensions
Width | 2.01 |
Length | 10.63 |
Paper Size | 9 |
Height | 0.98 |
Size | 9 |
Details
Item | Letter Openers,9" Titanium Letter Opene |
Blade Material | Titanium |
Color | Gray/Yellow |
Features | Comfortable Handle, Compact, Non-sticky |
Material | Titanium Bonded |
Weight | 0.11 |
Demographic | Adult |
Description
Letter Openers,9 In. Titanium Letter Opene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Poly Sheeting, 6 Mil, 32' x 100', Clear, 1/Case (CF632C)
- REDIFORM Telephone Message Book, 2 Part Carbonless (50-076)
- ZORO SELECT Envrmntal PckingLst Enclsd Envpe, 4 1/2x5 1/2", Grn, PK1000 (39UK69)
- ELECTRIDUCT UV Rated Wire Loom - 3/8" x 50 ft- Black (WL-ED-UV-0375-50-BK)
- WESTCOTT Letter Opener, Stainless Steel, 9" (14821)
- WESTCOTT Letter Openers, Stainless Steel Blade, Wood Handle, Letter Opener (29691)
- WESTCOTT Opener, Letter, Serrated (29380)
- WESTCOTT Opener, Letter, BreastCancer, Pink (15424)
- WESTCOTT Letter Openers, All-Purpose Letter Opener, Soft Grip, Size: 8 (13934)
- UNIVERSAL OFFICE PRODUCTS Universal Letter Slitter Hand Letter Opener with Concealed Blade (UNV31803)
- PREMIER OPENER, LETTER, ELEC, HI-SPEED (PRE62001)
- Westcott Mail Supplies