Shop All Letter Openers
Westcott
Letter Opener, Stainless Steel, 9"
Mfr # 14821
Zoro # G3668883
$7.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Stainless Steel
- Color Black
- Features Anti-Microbial Product Protection
- Width 2 in
- Depth 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westcott
- MFR # 14821
- Zoro # G3668883
- UPC # 73577148215
- Country of Origin China
- Category Letter Openers
Dimensions
Width | 2 in |
Depth | 3/4 in |
Length | 9" |
Height | 0.6" |
Details
Item | Letter Opener |
Blade Material | Stainless Steel |
Color | Black |
Features | Anti-Microbial Product Protection |
Material | Stainless Steel |
Description
Letter Opener, Black, Width 2 in, Depth 3/4 in, Features Anti-Microbial Product Protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE OF DOOLITTLE 22 x 31-1/4" Bar Harbor Wirebound Monthly Wall Calendar, Blue/Gray (HOD334)
- XEROX XEROX WC M20/M201/C20/4118 DRUM (113R00671)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Royal Blue, 48in x 200ft (0067204)
- SMEAD Folder, File, Ltr, 1/3 Lft, Mla Pk (SMD10331)
- WESTCOTT Opener, Letter, BreastCancer, Pink (15424)
- WESTCOTT Letter Openers, Stainless Steel Blade, Wood Handle, Letter Opener (29691)
- WESTCOTT Letter Openers, 9" Titanium Letter Opener (16450)
- WESTCOTT Letter Openers, All-Purpose Letter Opener, Soft Grip, Size: 8 (13934)
- WESTCOTT Opener, Letter, Serrated (29380)
- SPARCO PRODUCTS Clean Slit Letter Opener, Manual, Black (BSN11818)
- BAUMGARTENS Round Letter Opener, Assorted Colors, PK12 (BAUM67130)
- Westcott Mail Supplies