Shop All Scissors
Westcott
Left-Handed Kids School Scissors, 5" Blunt, Assort Colors, PK6
Mfr # 13594
Zoro # G5638167
product price: $22.45
/pk 6, $3.74/ea
$22.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 4+ Years
- Material Metal, Plastic
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Assorted |
Recommended Age | 4+ Years |
Material | Metal, Plastic |
Recommended Grade | PK+ |
Description
These scissors are specially designed for left-handed use. An inside grind on the stainless steel blades mean they are accurate and dependable. These scissors easily cut through paper, fabric, string and other material. Limited 10 year warranty. 5", Blunt. Available in assorted colors (color can't be specified when ordered). Sold as a pack of 6.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS MFG Adams® Receiving Record Book, 2-Part, Carbonless, 5-9/16" x 8-7/16", 50 Sets/Pad (DC5089)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 24" x 250', Kraft, 1 Roll (SF24)
- PILOT Pilot® EasyTouch Ballpoint Retractable Pen, Fine, Black Ink, Dozen (32210)
- GHENT Bulletin Board, Recycled Rbbr, Cnf, Indoors (ATR45-CF)
- WESTCOTT Scissors, 8, Bent, Red (10703)
- WESTCOTT Multipurpose, Scissors, Straight, 9 In. L (13138)
- WESTCOTT Multipurpose, Scissors, 8 In. L, PK2 (13901)
- WESTCOTT Value Scissors Classpack, 5" Pointed, PK12 (4253)
- WESTCOTT Scissors, 5" Blunted, Assorted (14596)
- WESTCOTT Scissors, 8", Straight Handle (ACM16446)
- CYNAMED Lister Bandage Scissors, 4.5", Titanium (CYZR-0044)
- Westcott Scissors