Shop All Laminating Pouches and Film
Westcott
Laminating Sheets, Laminating Sheets 8"x10"
Mfr # 15848
Zoro # G2117107
Sold in multiples of 4 for $47.56
$47.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.22
- Width 8.46
- Height 0.08
- Demographic Adult,Student - Age 12+,Kids - Ages 5 - 11
- Size 8x10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westcott
- MFR # 15848
- Zoro # G2117107
- UPC # 73577158481
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Length | 11.22 |
Width | 8.46 |
Height | 0.08 |
Size | 8x10 |
Details
Item | Laminating Sheets,Laminating Sheets 8" |
Demographic | Adult,Student - Age 12+,Kids - Ages 5 - 11 |
Weight | 0.32 |
Color | White |
Description
Laminating Sheets,Laminating Sheets 8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Smear Guard Highlighter, Chisel Tip Fluorescent Pink PK12 (25009B)
- MIP Plastic Strapping Tensioner, Windlass (MIP-380)
- MASTERVISION 24"x36" Magnetic Steel Dry Erase Board, Matte (BVCMA0392830)
- BRADY BradyJet J1000 Ink Cartridge (J10-BK)
- BUSINESS SOURCE Pouch, Laminate, Letter, 5Mil, PK100 (20855BD)
- SIRCLE Heat Laminating Pouches, 9x14-1/2in, PK100 (LGL-03)
- SCOTCH Pouch, Lam, Wallet Glossy, PK5 (PL903G)
- FELLOWES Self-Adhesive Laminating Roll, 3 mil, 16" x 10 ft, Gloss Clear (5221601)
- FELLOWES Thermal Laminating Pouches, 5 mil, 11.5" x 17.5", Matte Clear, PK100 (5746001)
- SWINGLINE GBC Laminating Pouch, 11.5x17.5, PK100 (3740474)
- GBC Heat Laminating Film, 12" x 200 ft., PK2 (3125913EZ)
- Westcott Laminating Pouches and Film