Shop All Scissors
Westcott
KleenEarth Scissors, Pointed, 8", PK3
Mfr # 15585
Zoro # G4255715
product price: $16.39
/pk 3, $5.46/ea
$16.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8"
- Blade Material Stainless Steel
- Handle Style Straight
- Handle Material Recycled Plastic
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8" |
Length | Cut: 3-1/4" |
Cutting Length | 3.25" |
Details
Blade Material | Stainless Steel |
Handle Style | Straight |
Handle Material | Recycled Plastic |
Tip Shape | Pointed |
Item | KleenEarth Scissors |
Features | Pointed |
Handle Color | Black |
Cutting Action | Left/Right |
Primary Application | Home/Office |
Left/Right Hand | For Left or Right Hand Use |
Handle Type | Straight |
Application | General Purpose |
Description
KleenEarth Scissors,Pointed,8 In.,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Board, Desktop, Driers, 18X6, White (GDP186)
- BAUMGARTENS Sharpener w/ Eraser, 2-5/8", 20/Display Box, Assorted (BAU19550)
- VELVAC Permit Holder Replacement Cover (090061)
- AVERY UltraDuty Printable Lock Out Tag O, PK60 (62400)
- WESTCOTT Titanium Bonded Scissors, 8" Bent (13731)
- WESTCOTT Preschool Training Scissors, 5in, 6PK (15663)
- WESTCOTT Saf-T-cut® Scissors, 5.5" Blunt, PK12 (15515)
- WESTCOTT Scissors, 8", Straight Handle (ACM16446)
- WESTCOTT Scissors, 7" Ultra Shears (10259)
- WESTCOTT Soft Handle 5" Kids Scissors Classpack, Blunt, PK12 (15971)
- KLEIN TOOLS Electrician Scissor, Stripping Notches, Serrated (G100CS)
- Westcott Scissors