Shop All Scissors
Westcott
KleenEarth Plastic Handle Scissors, 9in L, 4.25in Cut, Black, Straight
Mfr # 15586
Zoro # G301860461
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9"
- Color Black
- Blade Material Steel
- Handle Material Plastic
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 9" |
Length | 9" |
Length of Cut | 4.25" |
Cutting Length | 4.25" |
Details
Color | Black |
Blade Material | Steel |
Handle Material | Plastic |
Tip Shape | Pointed |
Item | Scissors |
Application | General Purpose |
Handle Color | Black |
Handle Type | Straight |
Left/Right Hand | For Left or Right Hand Use |
Primary Application | General Purpose |
Material | Steel |
Weight | 0.18 lbs |
Description
Hard plastic handles are made with recycled materials. Durable stainless steel blades. Perfect for medium duty use, cutting through layers of paper, foam and poster board,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING Steel Strapping Cutter (SC75)
- BSC PREFERRED 36 x 12 x 4'' Flat Corrugated Boxes, 20PK (S-4830)
- PARTNERS BRAND Heavy-Duty Boxes, 15" x 12" x 10", Kraft, 25/Bundle (HD151210)
- ZORO SELECT Telescoping Outer Boxes, 6 1/2" x 6 1/2" x 48", Kraft, 25/Bundle (55VL51)
- WESTCOTT Scissors, 8", Black (10572)
- WESTCOTT Multipurpose, Scissors, Straight, 7 In. L (44218)
- WESTCOTT Non-Stick Titanium Bonded Scissors, Pointed Tip, 8in L, 3.25in Cut (14910)
- WESTCOTT Scissors, Right or Left Hand, 8"L (13135)
- WESTCOTT Westcott 8" Straight Titanium Bonded Non-Stick Scissors with Adjustable Glide Feature, 3 Pack (15454)
- WESTCOTT Scissors, 7" KleenEarth Basic Scissors, Black (15582)
- HOMEWARDBOUND 25 in. Black Scissor with Silver Blades (HO1485470)
- Westcott Scissors