Shop All Scissors
Westcott
KleenEarth® Basic 8" Scissors, Bent, PK6
Mfr # 15584
Zoro # G5636146
product price: $35.59
/pk 6, $5.93/ea
$35.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Recommended Age 14+ Years
- Recommended Grade 8+
- Material Plastic, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Black |
Recommended Age | 14+ Years |
Recommended Grade | 8+ |
Material | Plastic, Stainless Steel |
Description
Westcott KleenEarth 8" Bent Scissors feature hard plastic handles made from 70% recycled material; 30% post-consumer content. Durable stainless steel blades. For left and right hand use. Packaging made from 75% post-consumer content. Sold as a pack of 6 pairs of scissors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT File Holder Expandable 12 x 9", 13 Pocket, Smoke (45TU88)
- PCI Pci Brother Tn750 Tn-750 Xl Black Toner (TN750-PCI)
- VAULTZ Vaultz Mesh Storage Bag, PK4 (VZ01211)
- UNIVERSAL ONE Hanging File Folders 9-3/8" x 11-3/4", Red, Pk25 (UNV14118)
- WESTCOTT Breast Cancer Awareness Scissors, 8in (15387)
- WESTCOTT Scissors, 7" KleenEarth Basic Scissors, Black (15582)
- WESTCOTT Scissors, 7" Ultra Shears (10259)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (14820)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (14850)
- WESTCOTT Multipurpose, Scissors, Straight, 9 In. L (13138)
- CYNAMED Kilner Lab Dissecting Scissors, 4.5", TC (CYZR-0171)
- Westcott Scissors