Shop All Scissors
Westcott
Kleencut Shears, Left/Right Hand, 8", Blk
Mfr # 19018
Zoro # G4255767
original price:
$12.59
5% off
new price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Blade Material Stainless Steel
- Handle Style Straight
- Handle Material Plastic
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8" |
Length | Cut: 3-3/4" |
Cutting Length | 3.75" |
Details
Blade Material | Stainless Steel |
Handle Style | Straight |
Handle Material | Plastic |
Tip Shape | Pointed |
Item | Kleencut Shears |
Features | Traditional German design |
Handle Color | Black |
Cutting Action | Left/Right |
Primary Application | Home/Office |
Application | General Purpose |
Left/Right Hand | For Left or Right Hand Use |
Handle Type | Straight |
Description
Kleencut Shears,Left/Right Hand,8 In.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Daily Time and Job Sheets, 8.5x5.5, PK200 (30041)
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 0.5" Capacity, 11 x 8.5, Navy Blue (1147)
- MASTERVISION 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (MA0593830)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 5", White, 500/Roll (DL632E)
- WESTCOTT Multipurpose, Scissors, Straight, 7 In. L (44217)
- WESTCOTT Scissors, 8", Soft Handle, Black (15588)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (13529)
- WESTCOTT Scissors, 7" KleenEarth Basic Scissors, Black (15582)
- WESTCOTT Value Scissors Classpack, 5" Blunt, PK12 (4252)
- WESTCOTT Preferred Line SS Scissors, 8", Blue (41218)
- A2Z SCILAB Castroviejo Micro Scissors 7" Curved, Fenestrated Flat Handle (A2Z-ZR541)
- Westcott Scissors