Shop All Scissors
Westcott
Kids Scssors, Antimicrobial, Blunt, 5", PK12
Mfr # 14871
Zoro # G4255791
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5"
- Blade Material Stainless Steel
- Handle Style Straight
- Handle Material Plastic
- Tip Shape Rounded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 5" |
Length | Cut: 2" |
Cutting Length | 2" |
Details
Blade Material | Stainless Steel |
Handle Style | Straight |
Handle Material | Plastic |
Tip Shape | Rounded |
Item | Kid's Scissor |
Features | 12-Piece Classpack |
Primary Application | Safety/Classroom |
Handle Color | Assorted |
Left/Right Hand | For Left or Right Hand Use |
Handle Type | Straight |
Application | Children; Students |
Handle Color Assortment | Light Blue; Light Green; Orange; Pink |
Description
Kids Scssors,Antimicrobial,Blunt,5 In.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAKURA Solid Paint Marker Low Temperature Mini, Red Color Family, 12PK (XSCM-T-19)
- GEOMAG Mechanics Gravity, Loops + Turns, Recycled Plastic, 130 Pieces Per Set (763)
- ZORO SELECT Stick Carton Staples, 3/4" Leg Length, 1-3/8" Crown, PK25000 (4PME9)
- SANFORD Sanford® Uni Paint Marker, Oil-Based, Medium, Orange Ink (63607)
- WESTCOTT Scissors, 7" Ultra Soft Handle Student Scissors with Anti-Microbial, Weight: 0.15 (14609)
- WESTCOTT Scissors, 9" Shears, Office Forged (10252)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (13227)
- WESTCOTT Multipurpose, Scissors, PK3 (13403)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (13731)
- WESTCOTT Kids Scissors With Antimicrobial Protect (14607)
- CYNAMED Stevens-Tenotomy Scissor, Strght, 4.5", PK3 (CYZR-0578)
- Westcott Scissors