Shop All Scissors
Westcott
Kids Scissors With Antimicrobial Protect
Mfr # 14607
Zoro # G9758079
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Children; Students
- Left/Right Hand For Left or Right Hand Use
- Color Randomly Assorted
- Overall Length 5"
- Length of Cut 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 5" |
Length of Cut | 2" |
Length | 5" |
Cutting Length | 2" |
Details
Primary Application | Children; Students |
Item | Kids Scissors With Antimicrobial Protect |
Left/Right Hand | For Left or Right Hand Use |
Color | Randomly Assorted |
Handle Material | Plastic |
Blade Material | Stainless Steel |
Handle Color | Randomly Assorted |
Tip Shape | Pointed |
Application | Children; Students |
Material | Stainless Steel |
Handle Type | Straight |
Weight | 0.13 lbs |
Description
Kids Scissors With Antimicrobial Protect
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Portfolio, Polypropylene, Black/Clear (57442)
- ZORO SELECT DOT Label, 4 In. H, 4 In. W, PK250 (8FLA6)
- SEALER SALES Replacement Kit for FS-600H (RK-24H-FS-600H)
- NEENAH PAPER Cardtock, TerrestrialTeal, 250, PK250 (22109)
- WESTCOTT Soft Handle 5" Kids Scissors Classpack, Blunt, PK12 (15971)
- WESTCOTT Scissors, Right or Left Hand, 7 In. L (14851)
- WESTCOTT Stght KleenEarth Soft Hndl Scissors, 7" (15553)
- WESTCOTT Scissors, Right or Left Hand, 5 In. L (13131)
- WESTCOTT Multipurpose, Scissors, PK2 (14880)
- WESTCOTT Scissors, 7" Utility Snips (10098)
- A2Z SCILAB Vannas Micro Small Blade Stitch Scissors Curved, 4'' (A2Z-ZR659)
- Westcott Scissors