Shop All Scissors
Westcott
Kids Scissors, Antimicrobial, Pntd, 5", PK12
Mfr # 14872
Zoro # G4255785
product price: $29.59
/pk 12, $2.47/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5"
- Blade Material Stainless Steel
- Handle Style Straight
- Handle Material Plastic
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5" |
Length | Cut: 2" |
Cutting Length | 2" |
Details
Blade Material | Stainless Steel |
Handle Style | Straight |
Handle Material | Plastic |
Tip Shape | Pointed |
Item | Kid's Scissor |
Features | Handles infused with antimicrobial product protection |
Handle Color | Assorted |
Primary Application | Safety/Classroom |
Application | Children; Students |
Left/Right Hand | For Left or Right Hand Use |
Handle Type | Straight |
Handle Color Assortment | Light Blue; Light Green; Pink; Yellow |
Description
Kids Scissors,Antimicrobial,Pntd,5 In.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAZIC PRODUCTS Bazic 2405 Dustless White Chalk (24/Box) Box of 24 (2405)
- HEATHROW SCIENTIFIC Weigh Boat, Square Medium, White, PK500 (HS1420B)
- ZORO SELECT Fastener Tech Sheet, UNC/UNF Threads (5DFF4)
- SMEAD Folder, Ltr, 11Pt, 2/5Rt, Kraft Pk (SMD10786)
- WESTCOTT Left-Handed Kids School Scissors, 5" Blunt, Assort Colors, PK6 (13594)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (13731)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (41218)
- WESTCOTT Scissors, 7" Ultra Soft Handle Student Scissors with Anti-Microbial, Weight: 0.15 (14609)
- WESTCOTT Scissors, 7" KleenEarth Basic Scissors, Black (15582)
- WESTCOTT Scissors, 7" Ultra Shears (10259)
- VON KLAUS 6.5in Von Klaus Operating Scissorss, Sharp/Sharp/Curved, German-Grade (VK103-0516)
- Westcott Scissors