Shop All Pencils
Westcott
IPoint Evolution Axis Pencil Sharpener, B
Mfr # 15509
Zoro # G5093302
product price: $95.95
/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened Carbon Steel
- Barrel Color Black/Silver
- Color Black/Silver
- Length 4 ft
- Height 7.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 4 ft |
Height | 7.25" |
Depth | 7.5" |
Number of Pencil Size Settings | 1 |
Details
Item | IPoint Evolution Axis Pencil Sharpener,B |
Material | Hardened Carbon Steel |
Barrel Color | Black/Silver |
Color | Black/Silver |
Sharpener Type | Electric |
Overall Performance Rating | Medium-Duty |
Power Type | AC |
Includes | (1) AC Adapter |
Quietness Rating | Standard |
Intended-Use Environment | Home; Office |
Description
IPoint Evolution Axis Pencil Sharpener,B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Baling Wire, 0.0348 Dia, 1548 ft. (08-0348-005S)
- TESTO Bluetooth Printer for 330 (0554 0621)
- SHURTAPE Carton Sealing Tape, 48mm W, Clear, PK36 (AP 201)
- UNIVERSAL 5 x 8" Jr. Legal Economy Ruled Writing Pad, 50 Pg (UNV46300)
- WESTCOTT Pencil Sharpener, Manual, PK24 (ACM15993)
- WESTCOTT IPoint Ball Battery Sharpener, Red/Black (15570)
- PENTEL Mechanical Pencil, 0.5mm, Black (PENQE515A)
- PENTEL Mechanical Pencil, 0.7mm, Blue (PENPD277TC)
- MUSGRAVE PENCIL CO Birthday Blitz Motivational Pencils, 12 Per Pack, PK12 (1356D)
- TOPS PRODUCTS Tops Products PENPAL1 Penpal Rubber Pen & Pencil Holder - Assorted Color; 0.62 x 2.62 x 0.62 in. (PENPAL1)
- PENTEL Lead Refills, 0.7mm, PK12 (PEN50HB)
- Westcott Pencils