Shop All Pencils
Westcott
Ipoint Evolution Axis Pencil Sharpener,
Mfr # 15510
Zoro # G9757573
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened Carbon Steel
- Barrel Color Black/Silver
- Color Black/Silver
- Height 4.75"
- Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 4.75" |
Length | 4 ft |
Depth | 7" |
Width | 4.25" |
Number of Pencil Size Settings | 1 |
Details
Item | Ipoint Evolution Axis Pencil Sharpener, |
Material | Hardened Carbon Steel |
Barrel Color | Black/Silver |
Color | Black/Silver |
Includes | (1) AC Adapter |
Weight | 2.34 lbs |
Sharpener Type | Electric |
Overall Performance Rating | Medium-Duty |
Quietness Rating | Standard |
Power Type | AC |
Intended-Use Environment | Home; Office |
Description
Ipoint Evolution Axis Pencil Sharpener,
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE Packing Table, Solid Maple, 60 in. D (IWBPB6030M)
- ARROW FASTENER Comp Elec Stapler (T50ACD)
- FECHOMETAL USA Band, 304 Stainless Steel, 3/4"X0.020"X100Ft, Red Plastic Dispenser (FTA730519035PR)
- DYKEM Paint Marker, Medium Tip, Orange Color Family, Paint (84205)
- WESTCOTT IPoint Ball Battery Sharpener, Red/Black (15570)
- WESTCOTT IPoint Evolution Axis Pencil Sharpener, B (15509)
- WESTCOTT Pencil Sharpener, Manual, PK24 (ACM15993)
- SHARPIE Sharpie Sgelpen Asst 4Pk (2096174)
- PAPER MATE Clearpoint Elite Mechanical Pencils, 0.7 mm, HB (#2), Black, PK2 (1799404)
- MMVI BIC Mmvi Bic MPP51 Bic Mechanical Pencil .7mm 5/Pkg (MPP51)
- UNI-BALL Mechanical Pencils, w/Lead/Erasers, 0.7mm, 2Pencils/PK, MI PK (UBC90192)
- Westcott Pencils