Shop All Pencils
Westcott
IPoint Ball Battery Sharpener, Red/Black
Mfr # 15570
Zoro # G9757634
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened Carbon Steel
- Barrel Color Red/Black
- Color Red/Black
- Height 3.25"
- Depth 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3.25" |
Depth | 3" |
Width | 3" |
Outside Diameter | 3" |
Number of Pencil Size Settings | 1 |
Details
Item | Ipoint Ball Battery Sharpener,Red/Black |
Material | Hardened Carbon Steel |
Barrel Color | Red/Black |
Color | Red/Black |
Weight | 0.64 lbs |
Batteries Required | 4 AA (Sold Separately) |
Overall Performance Rating | Light-Duty |
Sharpener Type | Electric |
Power Type | Battery |
Quietness Rating | Standard |
Intended-Use Environment | Home; Office |
Description
Ipoint Ball Battery Sharpener,Red/Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Mechanical Spring Scale 5000g/50 N Capacity (8008-MN)
- SMEAD Expanding File A-Z, Letter, 21 Pockets, Teal (70717)
- BOSTITCH Konnect 3-Piece File Organizer (KT-3FOLDER-BLK)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Blue, Pk100 (PFX15213BLU)
- WESTCOTT Pencil Sharpener, Manual, PK24 (ACM15993)
- WESTCOTT IPoint Evolution Axis Pencil Sharpener, B (15509)
- INKINJECTION P207C Sharp Mechanical Drafting Pencil- Blue Barrel - 0.7 Mm (IN3854797)
- PENTEL Pencil, Mech, Icy, 0.7Mm, Be, Dz, PK12 (AL27TC)
- PAPER MATE Mechanical Pencils for Handwriting, Triangular, 5/PK, AST PK (PAP2017483)
- UNIVERSAL Woodcase Colored Pencils, 3 mm, Assorted Lead/Barrel Colors, PK24 (UNV55324)
- PRISMACOLOR Prisma Pencil, Metallic Silver PK (SAN3375)
- Westcott Pencils