Shop All Precision Knives and Blades
Westcott
Hobby Knife, Small Barrel
Mfr # 13963
Zoro # G5055391
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 1 in
- Overall Length 6 1/2 in
- Handle Material Stainless Steel
- Use Replacement Blade No. 13972
- Handle Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 13963
- Zoro # G5055391
- UPC # 73577139633
- Country of Origin China
- Category Precision Knives and Blades
Dimensions
Blade Length | 1 in |
Overall Length | 6 1/2 in |
Handle Dia. | 13 mm |
Handle Length | 5 1/4 in |
Handle Diameter | 1/2 in |
Details
Item | Hobby Knife |
Type | Small Barrel |
Handle Material | Stainless Steel |
Use Replacement Blade No. | 13972 |
Handle Type | Round |
Includes | #11 Blade and Safety Caps with 5 Refill Blades |
Blade Material | Steel |
Construction | Stainless Steel |
Color | Metal |
Features | Aluminum Barrels |
Handle Style | Round |
Replaceable Blade | Yes |
Material Application | Cardboard, Cloth, Paper, Plastic, Wood |
Blade Edge Type | Straight |
Blade Shape | Triangular |
Blade Thickness | 0.19 in |
Handle Color | Silver |
Description
Hobby Knife, Blade Edge Type Straight, Blade Length 1 in, Blade Material Steel, Blade Shape Triangular, Blade Thickness 0.19 in, Features Aluminum Barrels, Handle Color Silver, Handle Diameter 1/2 in, Handle Length 5 1/4 in, Handle Material Stainless Steel, Handle Style Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48904)
- EAZYPOWER 1 Piece Flexible Extension, 1/4" (73610)
- KIPP Cam Lever Adjustable Size: 0 8-32X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.05011AEX20)
- TITAN Ratcheting Terminal Crimping Set, 7 pcs. (11950)
- WESTCOTT Hobby Knife, Cushion Grip (13974)
- WESTCOTT Hobby Knife, Medium Barrel (13970)
- FEIN Pointed Caulk Supercut Blades Pack5 (63903116011)
- X-ACTO Blade Dispenser, #11, PK15 (X411)
- EXCEL BLADES K7 Carving Knife with Straight Edge Carving Blade (16007IND)
- PRO-GRADE TOOLS Folding Knife, 2-Blade (82021)
- EXCEL BLADES 8 Model Builders Saw Set, File Tool Sanding Stick & Saw Blades, 6pk (56012)
- Westcott Precision Knives and Blades