Westcott

Hobby Knife, Cushion Grip


product price: $9.55
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Blade Length 1 in
  • Overall Length 6 1/2 in
  • Blade Material Steel
  • Use Replacement Blade No. 13975
  • Handle Dia. 13 mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Blade Length 1 in
Overall Length 6 1/2 in
Handle Dia. 13 mm
Handle Length 5 1/4 in
Handle Diameter 1/2 in

Details

Item Hobby Knife
Type Cushion Grip
Blade Material Steel
Use Replacement Blade No. 13975
Includes #11 Blade and Safety Cap
Construction Contoured RibGrip(R)
Color Gray/Yellow
Handle Material Stainless Steel
Handle Type Soft Touch
Handle Color Gray, Yellow
Replaceable Blade Yes
Blade Shape Triangular
Blade Edge Type Straight
Material Application Cardboard, Cloth, Paper, Plastic, Wood
Blade Thickness 0.19 in
Handle Style Round

Description

The Westcott 13974 Hobby Knife is the ideal tool for precise cutting. With a soft touch handle, this precision knife offers maximum comfort and control. The cushion grip design provides non-slip grip, even when wet or oily. This precision knife has an overall length of 165 mm and blade length of 27 mm. It also has a 13 mm handle diameter and 135 mm handle length. The Westcott Cushion Grip Hobby Knife is the right choice for your next project.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.