Shop All Cutter Parts
Westcott
Hobby Knife Blades, PK10
Mfr # 13972
Zoro # G5055531
product price: $6.39
/pk 10, $0.64/ea
$6.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 27 mm
- Material Stainless Steel
- Includes Safety Caps
- For Use With Mfr. No. 13970
- For Use With Mfr. Model Number 13970
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 13972
- Zoro # G5055531
- UPC # 73577139725
- Country of Origin China
- Category Cutter Parts
Dimensions
Overall Length | 27 mm |
Blade Width | 1/4 in |
Blade Length | 1 in |
Details
Material | Stainless Steel |
Includes | Safety Caps |
For Use With | Mfr. No. 13970 |
Item | Hobby Knife Blades |
For Use With Mfr. Model Number | 13970 |
Impact Rated | No |
Type | Replacement |
Application | Multipurpose |
Material Application | Card Stock, Fabric, Paper, Photos, Wood Veneers |
Compatible with Manufacturer Model Number | 13970 |
Blade Design | Angled |
Compatible with Product Type | Hobby Knife |
Blade Material | Steel |
Compatible Manufacturer Part Number | 13970 |
Compatible with Manufacturer Part Number | 13970 |
Compatible with Manufacturer Model Number [NEW] | 13970 |
Compatible Manufacturer Model Number | 13970 |
For Use with Mfr. Model Number | 13970 |
Description
Hobby Knife Blades, Application Multipurpose, Blade Design Angled, Blade Length 1 in, Blade Material Steel, Blade Width 1/4 in, Compatible with Grainger Part Number 41N556, Compatible with Manufacturer Model Number 13970, Compatible with Product Type Hobby Knife, Includes Safety Caps, Material Application Card Stock, Fabric, Paper, Photos, Wood Veneers, Type Replacement, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Nut Driver 9 Piece Set Metric Hollow Sha (9218)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 7/16"-20 NF (8140)
- IDEAL Swivel Cabl Strppr 3/4 In Od (45-128)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC #28 (C16530)
- WESTWARD Serrated Jaw, 5 in. (GGS_50183)
- WESTWARD Replacement Jaw (GGS_45822)
- WHEELER-REX Blade, Wheeler Rex (4293)
- MITUTOYO Dial (101832)
- WESTWARD Replacement Jaw (GGS_45843)
- JONARD TOOLS Repl Burnisher Blade, Stl, For PB-3, PK25 (B-3/25)
- POSI LOCK Snap Ring (10459)
- Westcott Hand Tool Parts