Shop All Arts & Crafts
Westcott
Guillotine Trimmer, Carbo Titanium, 18"
Mfr # 16875
Zoro # G6893089
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Length 28"
- Material Carbonitride Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 16875
- Zoro # G6893089
- Country of Origin China
- Category Arts & Crafts
Dimensions
Width | 18" |
Length | 28" |
Details
Item | Guillotine Trimmer,Carbo Titanium,18" |
Material | Carbonitride Titanium |
Description
Guillotine Trimmer,Carbo Titanium,18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Remanufactured TN650 High-Yield Toner, 8000 Page-Yield, Black (IVRTN650)
- ZORO SELECT Multi-Depth Corrugated Boxes, 8 1/2" x 8 1/2" x 12", Kraft, 25/Bundle (49K015)
- ZORO SELECT 2-5/8" x 5-1/4" White Paper Wire Tag, Pk1000 (1GYV8)
- SEALER SALES Seal Pad Set for 1519ECMC Series (1519-115/120)
- WESTCOTT Guillotine Trimmer, Carbo Titanium, 15" (16874)
- WESTCOTT WESTCOTT 012393 Plastic French Curve Drawing Template; Transparent; 0.09 In. Set Of 8 (12393)
- SAX Sketch and Trace Paper, 18 lbs, 18 x 24 Inches, White, 500 Sheets (PX2322AA-5987)
- PACON Kraft Paper Roll, 36"x1000ft., Natural (5836)
- ELMERS Glue Stick, Disappear Purple, 0.77oz, PK30 (E605)
- PACON Banner Roll, White, 36" x 75ft Per Roll, PK2 (5025)
- SAX True Flow Gloss Glaze, Green Glade, 1 Pint (S2110X)
- Westcott