Shop All Paper Cutters
This Product is Discontinued
Westcott
Guillotine Paper Cutter, 15 in, ABS Base (Discontinued)
Mfr # 13778
Zoro # G5074002
This Product is Discontinued
Key Features
- Classification Personal
- Cutting Length 15 in
- Sheet Capacity 10
- Blade Material SKS7
- Cutter Base Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 13778
- Zoro # G5074002
- UPC # 073577137783
- Country of Origin China
- Category Paper Cutters
Dimensions
Cutting Length | 15 in |
Width | 14 3/8 in |
Length | 25 5/8 in |
Height | 2 11/16 in |
Details
Item | Guillotine Paper Cutter |
Classification | Personal |
Sheet Capacity | 10 |
Blade Material | SKS7 |
Cutter Base Material | Wood |
Base Material | ABS |
Product Type | Guillotine Countertop Paper Cutters |
Description
Guillotine Countertop Paper Cutters, 10 Sheet Capacity, Cutting Length 15 in, Height 2 11/16 in, Length 25 5/8 in, Width 14 3/8 in, Cutter Base Material Wood, Blade Material SKS7, Classification Personal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.