Shop All Squares, Bevels, and Stair Gauges
Westcott
French Curves, Ship Curve Set
Mfr # SC-66
Zoro # G2116224
product price: $21.49
/ea
Sold in multiples of 12 for $257.88
$257.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24.25
- Demographic Adult
- Color Clear
- Height 0.25
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # SC-66
- Zoro # G2116224
- UPC # 88359007239
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Length | 24.25 |
Height | 0.25 |
Width | 5 |
Overall Length | 24.25 |
Width (In.) | 5 |
Details
Item | French Curves,Ship Curve Set |
Demographic | Adult |
Color | Clear |
Weight | 0.37 |
Description
French Curves,Ship Curve Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING ER25 16.0-16.5mm (0.6496 ) Collet (337499)
- FREUD Radius Dish Carving Bit, 1/4 (19-506)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #50 (47784)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54597)
- WESTCOTT T-Square, Polystyrene, Transparent, 12in (JR-12)
- WESTCOTT T-Square, Aluminum, Metal, 24in (AP-24)
- WESTCOTT T-Square, Acrylic and Wood, Wood, 24in (WH-24)
- WESTCOTT L-Square, PVC, Transparent, 8in (L-808)
- WESTCOTT French Curves, 18" Flexible Curve (TC-381)
- WESTCOTT T-Square, Acrylic and Wood, Wood, 36in (WH-36)
- WESTWARD Combination Square, 6 In, Black, Zinc (4MRX3)
- Westcott Squares, Bevels, and Stair Gauges