Shop All Squares, Bevels, and Stair Gauges
Westcott
French Curves, 8 1/2" French Curve
Mfr # FC-342
Zoro # G2116118
product price: $3.49
/ea
Sold in multiples of 12 for $41.88
$41.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8
- Width 4
- Height 0.13
- Weight 0.098
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # FC-342
- Zoro # G2116118
- UPC # 88359004733
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Size | 8 |
Width | 4 |
Height | 0.13 |
Length | 9.5 |
Overall Length | 9.5 |
Width (In.) | 4 |
Details
Item | French Curves,8-1/2" French Curve |
Weight | 0.098 |
Color | Clear |
Demographic | Adult |
Description
French Curves,8-1/2 In. French Curve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Aviation Snip, Offset, Right, 10", Offset, Right, 9.6" (610FR)
- MILWAUKEE TOOL Ultimate Jobsite Backpack (48-22-8201)
- TEKTON 1/2 Inch Drive x 19 mm 6-Point Impact Socket (SID22119)
- LENOX Hole Saw, Bi-Metal, Dia 9/16 (300099L)
- WESTCOTT T-Square, Acrylic and Wood, Wood, 36in (WH-36)
- WESTCOTT T-Square, Polystyrene, Transparent, 12in (JR-12)
- WESTCOTT L-Square, PVC, Transparent, 8in (L-808)
- WESTCOTT French Curves, 18" Flexible Curve (TC-381)
- WESTCOTT T-Square, Acrylic and Wood, Wood, 24in (WH-24)
- WESTCOTT T-Square, Aluminum, Metal, 24in (AP-24)
- SWANSON SQUARE SPEED 7"" (S0101-C)
- Westcott Squares, Bevels, and Stair Gauges