Shop All Squares, Bevels, and Stair Gauges
Westcott
French Curves, 7 1/4" French Curve
Mfr # FC-338
Zoro # G2116075
product price: $3.35
/ea
Sold in multiples of 12 for $40.20
$40.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7
- Height 0.13
- Weight 0.037
- Length 7.38
- Width 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # FC-338
- Zoro # G2116075
- UPC # 88359004658
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Size | 7 |
Height | 0.13 |
Length | 7.38 |
Width | 3.5 |
Overall Length | 7.38 |
Width (In.) | 3.5 |
Details
Item | French Curves,7-1/4" French Curve |
Weight | 0.037 |
Color | Clear |
Demographic | Adult |
Description
French Curves,7-1/4 In. French Curve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hilti B22 (B22 HILTI)
- OSG Jobber Drill Bit, 1/8 in., Carbide (200-1250)
- PACIFIC HANDY CUTTER Disposable Film Cutter Fixed, 6 1/2 in L (DFC364X)
- KIPP Adjustable Handle, Size: 2 M10X50, Zinc High-Gloss Chromed, Comp: Stainless Steel (K0123.2106X50)
- WESTCOTT T-Square, Aluminum, Metal, 24in (AP-24)
- WESTCOTT T-Square, Polystyrene, Transparent, 12in (JR-12)
- WESTCOTT L-Square, PVC, Transparent, 8in (L-808)
- WESTCOTT T-Square, Acrylic and Wood, Wood, 36in (WH-36)
- WESTCOTT French Curves, 18" Flexible Curve (TC-381)
- WESTCOTT T-Square, Acrylic and Wood, Wood, 24in (WH-24)
- JOHNSON LEVEL & TOOL Drywall T Square, Fixed, 47 7/8 In, Alum (JTS481)
- Westcott Squares, Bevels, and Stair Gauges