Shop All Squares, Bevels, and Stair Gauges
Westcott
French Curves, 6 1/4" French Curve
Mfr # FC-337
Zoro # G2116127
product price: $3.19
/ea
Sold in multiples of 12 for $38.28
$38.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6
- Weight 0.042
- Length 6.63
- Demographic Adult
- Width 3.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # FC-337
- Zoro # G2116127
- UPC # 88359004634
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Size | 6 |
Length | 6.63 |
Width | 3.38 |
Height | 0.13 |
Overall Length | 6.63 |
Width (In.) | 3.38 |
Details
Item | French Curves,6-1/4" French Curve |
Weight | 0.042 |
Demographic | Adult |
Color | Clear |
Description
French Curves,6-1/4 In. French Curve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID® 31110 #836 36" 5" Capacity Aluminum Straight Pipe Wrench (31110)
- ZORO SELECT Adjustable Handle, 3.19" L, 3/8-16 Thread (MA-27000)
- OTC Threaded Adapter (8012)
- KLEIN TOOLS Center Punch, 3/8-Inch by 5-Inch (66312)
- WESTCOTT T-Square, Acrylic and Wood, Wood, 24in (WH-24)
- WESTCOTT T-Square, Aluminum, Metal, 24in (AP-24)
- WESTCOTT T-Square, Acrylic and Wood, Wood, 36in (WH-36)
- WESTCOTT T-Square, Polystyrene, Transparent, 12in (JR-12)
- WESTCOTT L-Square, PVC, Transparent, 8in (L-808)
- NDS 12 In. x 12 In. Black Square Square Grate (1211)
- EMPIRE LEVEL 16" x 24" True Blue Laser Etched Framing Square (1190)
- Westcott Measuring and Layout Tools