Shop All Squares, Bevels, and Stair Gauges
Westcott
French Curves, 50 cm/20" Flexible Curve
Mfr # TC-386
Zoro # G2116389
product price: $15.59
/ea
Sold in multiples of 12 for $187.08
$187.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20
- Demographic Adult
- Length 5.38
- Width 0.5
- Weight 0.18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # TC-386
- Zoro # G2116389
- UPC # 88359009417
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Size | 20 |
Length | 5.38 |
Width | 0.5 |
Height | 6.88 |
Overall Length | 5.38 |
Width (In.) | 0.5 |
Details
Item | French Curves,50 cm/20" Flexible Curve |
Demographic | Adult |
Weight | 0.18 |
Color | Clear |
Description
French Curves,50 cm/20 In. Flexible Curve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHBDW18-7'9-1/2)
- MILWAUKEE TOOL 1/16" Thunderbolt Black Oxide Drill Bit (48-89-2710)
- IRWIN ProPliers Set, 4 pcs. (2078705)
- MILWAUKEE TOOL 5/8 in. x 12 in. Straight Shank Rebar Cutter (48-20-6778)
- WESTCOTT L-Square, PVC, Transparent, 8in (L-808)
- WESTCOTT T-Square, Polystyrene, Transparent, 12in (JR-12)
- WESTCOTT French Curves, 18" Flexible Curve (TC-381)
- WESTCOTT T-Square, Acrylic and Wood, Wood, 24in (WH-24)
- WESTCOTT T-Square, Aluminum, Metal, 24in (AP-24)
- WESTCOTT T-Square, Acrylic and Wood, Wood, 36in (WH-36)
- EMPIRE LEVEL 36" x 1" Aluminum Straight Edge (403)
- Westcott Squares, Bevels, and Stair Gauges