Shop All Squares, Bevels, and Stair Gauges
Westcott
French Curves, 30" Flexible Curve
Mfr # TC-383
Zoro # G2116303
product price: $13.19
/ea
Sold in multiples of 12 for $158.28
$158.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30
- Width 0.5
- Demographic Adult
- Color Clear
- Height 6.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # TC-383
- Zoro # G2116303
- UPC # 88359009356
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Size | 30 |
Width | 0.5 |
Height | 6.88 |
Length | 5.5 |
Overall Length | 5.5 |
Width (In.) | 0.5 |
Details
Item | French Curves,30" Flexible Curve |
Demographic | Adult |
Color | Clear |
Weight | 0.26 |
Description
French Curves,30 In. Flexible Curve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN Corner Fillet Weld Variable Speed Polisher, 900-2800 RPM 900 Watt (HCP-6200) (HD-6200)
- PROTO Ratcheting Box Wrench, Head Size 9 x 10mm (J1182M-A)
- BON TOOL Bon 28-107 Shovel, Round Point 27" D Fiberglass Handle (28-107)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1-5/8 (54PN43)
- WESTCOTT T-Square, Aluminum, Metal, 24in (AP-24)
- WESTCOTT T-Square, Acrylic and Wood, Wood, 36in (WH-36)
- WESTCOTT French Curves, 18" Flexible Curve (TC-381)
- WESTCOTT L-Square, PVC, Transparent, 8in (L-808)
- WESTCOTT T-Square, Acrylic and Wood, Wood, 24in (WH-24)
- WESTCOTT T-Square, Polystyrene, Transparent, 12in (JR-12)
- SANDS LEVEL & TOOL CO Aluminum T-Square 1/8" Thick, 48 (SL672)
- Westcott Measuring and Layout Tools