Shop All Squares, Bevels, and Stair Gauges
Westcott
French Curves, 30 cm/12" Flexible Curve
Mfr # TC-384
Zoro # G2116328
product price: $11.65
/ea
Sold in multiples of 12 for $139.80
$139.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 12
- Width 5.63
- Weight 0.14
- Demographic Adult
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # TC-384
- Zoro # G2116328
- UPC # 88359009370
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Size | 12 |
Width | 5.63 |
Length | 7 |
Height | 0.5 |
Overall Length | 7 |
Width (In.) | 5.63 |
Details
Item | French Curves,30 cm/12" Flexible Curve |
Weight | 0.14 |
Demographic | Adult |
Color | Clear |
Description
French Curves,30 cm/12 In. Flexible Curve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Floor Sand Rammer, 42-45/64 in. L (CP0200B32L-2F)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 21/64 (C22737)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15/16" 12 pt SAE Socket, 12 Points (45130)
- WESTWARD 1/4 in Drive, 3.5mm Triple Square Metric Socket, 12 Points (53YR51)
- WESTCOTT T-Square, Acrylic and Wood, Wood, 24in (WH-24)
- WESTCOTT French Curves, 18" Flexible Curve (TC-381)
- WESTCOTT L-Square, PVC, Transparent, 8in (L-808)
- WESTCOTT T-Square, Acrylic and Wood, Wood, 36in (WH-36)
- WESTCOTT T-Square, Polystyrene, Transparent, 12in (JR-12)
- WESTCOTT T-Square, Aluminum, Metal, 24in (AP-24)
- JOHNSON LEVEL 48 In. Aluminum English Adjust-A-Square Drywall Square (ADS48)
- Westcott Squares, Bevels, and Stair Gauges