Shop All Squares, Bevels, and Stair Gauges
Westcott
French Curves, 18" Flexible Curve
Mfr # TC-381
Zoro # G2116249
product price: $8.59
/ea
Sold in multiples of 12 for $103.08
$103.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18
- Width 5.5
- Length 7
- Height 0.5
- Demographic Adult
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # TC-381
- Zoro # G2116249
- UPC # 88359009318
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Size | 18 |
Width | 5.5 |
Length | 7 |
Height | 0.5 |
Overall Length | 7 |
Width (In.) | 5.5 |
Details
Item | French Curves,18" Flexible Curve |
Demographic | Adult |
Color | Clear |
Weight | 0.2 |
Description
French Curves,18 In. Flexible Curve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE NitroZip Erasr Whl Tool (NZ1)
- GEDORE Arc Punch, 24mm (570024)
- MILWAUKEE TOOL Shockwave Impact Extractor Set - 6PC (48-32-8000)
- CLEVELAND Step Drill (C20302)
- WESTCOTT T-Square, Acrylic and Wood, Wood, 36in (WH-36)
- WESTCOTT T-Square, Aluminum, Metal, 24in (AP-24)
- WESTCOTT T-Square, Polystyrene, Transparent, 12in (JR-12)
- WESTCOTT L-Square, PVC, Transparent, 8in (L-808)
- WESTCOTT T-Square, Acrylic and Wood, Wood, 24in (WH-24)
- INSIZE Flat Edge Square, 3 x 2" Sz (4791-75)
- WESTWARD Drywall T-Square, 47 7/8 In, Aluminum (4MRX5)
- Westcott Squares, Bevels, and Stair Gauges