Shop All Squares, Bevels, and Stair Gauges
Westcott
French Curves, 17" French Curve
Mfr # FC-347
Zoro # G2116276
product price: $6.89
/ea
Sold in multiples of 12 for $82.68
$82.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 17
- Color Clear
- Weight 0.13
- Height 0.062
- Length 16.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # FC-347
- Zoro # G2116276
- UPC # 88359004832
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Size | 17 |
Height | 0.062 |
Length | 16.75 |
Width | 5 |
Overall Length | 16.75 |
Width (In.) | 5 |
Details
Item | French Curves,17" French Curve |
Color | Clear |
Weight | 0.13 |
Demographic | Adult |
Description
French Curves,17 In. French Curve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Standard Bar 2 In (167-142)
- PROTO 3/4" Drive Impact Socket Set, SAE, 8 pcs (J73104)
- SUPERCUT 56.5-inch x 0.375-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (329001)
- WERA Insulated Slotted Screwdriver 3/8 in Round (05006140001)
- WESTCOTT T-Square, Aluminum, Metal, 24in (AP-24)
- WESTCOTT T-Square, Acrylic and Wood, Wood, 24in (WH-24)
- WESTCOTT L-Square, PVC, Transparent, 8in (L-808)
- WESTCOTT T-Square, Acrylic and Wood, Wood, 36in (WH-36)
- WESTCOTT French Curves, 18" Flexible Curve (TC-381)
- WESTCOTT T-Square, Polystyrene, Transparent, 12in (JR-12)
- IRWIN Hi-Contrast Framing Square, 16x24in, PK3 (1794447)
- Westcott Measuring and Layout Tools